Shop All Letters and Numbers
Nmc
High Intensity Numbers 2.5" 0-9
Mfr # HIN253
Zoro # G9456443
product price: $1.95
/ea
Sold in multiples of 5 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 2-1/2 in
- Material Pressure Sensitive Vinyl
- Color Yellow; Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # HIN253
- Zoro # G9456443
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2-1/2 in |
Details
Material | Pressure Sensitive Vinyl |
Item | Number,3,2.5",High Visibility,Yllw Blk |
Color | Yellow; Black |
Description
Number,3,2.5 In.,High Visibility,Yllw Blk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT WORKWEAR UPF Hooded Banner Long Sleeve Tee, Dark (1510425-10934)
- BOOST EYEWEAR Reading Glasses, Traditional Frames in Black, Tortoise Shell, Blue and Red, 6PK (27300)
- ANSELL Versatility, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (92-134)
- DEWALT Safety Glasses, Gray Scratch-Resistant (DPG96-2D)
- NMC Reflective Letter A 1.5 (RL15A)
- NMC High Intensity Numbers 1.5" 0-9 (HIN151)
- NMC Self-Adhesive Numbers 3" (NPS60)
- NMC MAGNETIC NUMBERS, 0 9, 25X15, (MNS1)
- NMC High Intensity Numbers 1.5" 0-9 (HIN155)
- NMC High Intensity Numbers 1.5" 0-9 (HIN152)
- STRANCO Hanging Aisle Sign, Legend 19 (HPS-FS1212-19)
- Nmc Letters and Numbers