Shop All Letters and Numbers
Nmc
High Intensity Numbers 1.5" 0-9
Mfr # HIN150
Zoro # G9456148
Sold in multiples of 5 for $6.75
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 1-1/2 in
- Material Pressure Sensitive Vinyl
- Color Yellow; Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # HIN150
- Zoro # G9456148
- UPC # 88748110184
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1-1/2 in |
Details
Material | Pressure Sensitive Vinyl |
Item | Number,0,1.5",High Visibility,Yllw Blk |
Color | Yellow; Black |
Description
Number,0,1.5 In.,High Visibility,Yllw Blk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Voltage Marker, Vinyl, 120 Volts, PK5 (PCV-120AY)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105694)
- SALISBURY Arc Flash Task Light Kit, 1 Face Shield Attachable Task Light, 1 Flashlight Clip, Black/Orange (FLKIT)
- BRADY Grommets for Tags, PK100 (20596)
- NMC High Intensity Numbers 1.5" 0-9 (HIN151)
- NMC High Intensity Numbers 1.5" 0-9 (HIN153)
- NMC High Intensity Numbers 2.5" 0-9 (HIN251)
- NMC High Intensity Numbers 1.5" 0-9 (HIN158)
- NMC Number And Symbol Kit, 6" (DCLN622)
- NMC Reflective Number 0 2.5 (RN250)
- HY-KO 3In Black Vinyl Number 8, 10PK (A30408)
- Nmc Letters and Numbers