Shop All Identification Labels
Nmc
Helium Cylinder Shoulder Label, Pk25
Mfr # CY104AP
Zoro # G9456181
product price: $21.99
/pk 25, $0.88/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 5-1/4"
- Height 2"
- Subject Matter Hazard Communication
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # CY104AP
- Zoro # G9456181
- UPC # 88748102019
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5-1/4" |
Height | 2" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Hazard Communication |
Language | English |
Color | Black, White |
Mounting Style | Adhesive-Backed |
Legend | Helium - Caution! High Pressure - Non Flammable Gas - 2 |
Background Color | Green, White |
Legend/Background Color | Green, White |
Item | Helium Cylinder Shoulder Label,PK25 |
Description
Helium Cylinder Shoulder Label,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VNM SIGNMAKER Label Tape, Blue, Labels/Roll: Continuous (VNMBL-3102)
- TAPE LOGIC Tape Logic® Number Labels, "11", 1" Circle, Black, 500/Roll (DL6763)
- NEVS CMA Hourly IV Tubing - I.V. Set 72 Hours Only 15/16"x3" Flr Orng w/Blk (NTUBE-4366)
- TRU-SPEC Flight Suit, L, 32" Inseam, Black (2653)
- NMC Graphic Consult Technical Manual Fo Iso Label, Pk5 (ISO416AP)
- NMC Danger Moving Machinery Keep Hands And Feet Clear Label, Pk5 (D640AP)
- NMC Flammable Solid 4 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL11P100)
- NMC Toxic Ghs Label, Pk5, Material: Adhesive Backed Vinyl (GHS405AP)
- NMC Nfpa Label Symbol 3", Pk5, DCL103 (DCL103)
- NMC Danger Contains Cadmium May Cause Cancer Sign, Width: 10" (D29P)
- AVERY Badge, Name, Eco, 8Up, Wh 80PK (AVE48395)
- Nmc Safety Labels