Shop All Shipping Labels
Nmc
Heavy Lift W/Care
Mfr # LR15AL
Zoro # G7583701
product price: $40.65
/ea
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Paper
- Legend Heavy - Lift with Care
- Labels per Roll 500
- Size 4 x 4
- Message Type Shipping Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # LR15AL
- Zoro # G7583701
- Country of Origin United States
- Category Shipping Labels
Dimensions
Size | 4 x 4 |
Height (In.) | 4 |
Width (In.) | 4 |
Details
Item | Heavy Lift W/Care |
Material | Pressure Sensitive Paper |
Legend | Heavy - Lift with Care |
Labels per Roll | 500 |
Message Type | Shipping Label |
Description
Heavy Lift W/Care
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Folded Paper Handle Bag Flat Bottom 1/6 BBL, Pk300 (88885)
- SEALER SALES Carbon Motor Brush (4.4 x 10 x 16) for FRM-1120LD, HL-M1120LD (BS-29A_FRM-1120LD)
- PACON Graphing Paper, White, 1/4in Ruled, Letter, 500 Sheets, PK2 (P2414)
- MONOPRICE Filament, PLA, Gray (11778)
- NMC Limited Quantity Dot Shipping Label (DL179TB)
- NMC Limited Quantity Y Dot Shipping Label (DL180TB100)
- NMC Limited Quantity Dot Shipping Label (DL179P)
- NMC Limited Quantity Y Dot Shipping Label (DL180TB10)
- NMC Limited Quantity Dot Shipping Label (DL179TB10)
- NMC Limited Quantity Dot Shipping Label (DL179AP)
- BUSINESS SOURCE Label, Ij/Lsr, 5.5X8.5, We, 200PK (BSN26161)
- Nmc Shipping Labels