Shop All Identification Labels
Nmc
Heat Illness Trained Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting
Mfr # HH122R
Zoro # G9456242
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Reflective Vinyl Sheeting
- Width 2"
- Height 2"
- Subject Matter Hard Hat Labels
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # HH122R
- Zoro # G9456242
- UPC # 88748111299
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Reflective Vinyl Sheeting |
Subject Matter | Hard Hat Labels |
Language | English |
Color | Black, White |
Mounting Style | Adhesive |
Legend | Heat Illness Trained |
Background Color | White and Yellow on Black |
Legend/Background Color | Black, Yellow |
Item | Heat Illness Trained Hard Hat Label,PK25 |
Description
Heat Illness Trained Hard Hat Label,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 2 gal Green 24-Gauge Galvanized Steel (UI20SG)
- VIKING Open Road Safety Jkt Green (D6323JG-M)
- ZORO SELECT Evacuation Map Holder, 11 in. x 17 in. (DTA241)
- SAFEWAZE Triple Action Retractable Bracket (9013)
- NMC Graphic Explosive Atmosphere Hazard Iso Label, Pk5 (ISO463AP)
- NMC Danger Arc Flash And Shock Hazard Label, Pk5, DGA65AP (DGA65AP)
- NMC PLACARD, 1072, 10 3/4X10 3/4, RIGID PLASTIC (DL70BR)
- NMC Hazmat Shipping Label, Pk25 (HW42)
- NMC Toxic Gas 2.1 Dot Placard Sign, Pk50, Material: Pressure Sensitive Removable Vinyl .0045 (DL126PR50)
- NMC Poison Gas 2 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL132P10)
- LABELMASTER Explosive 1.4 B Label, Vinyl, PK500 (SLEXP14B)
- Nmc Safety Labels