Shop All Identification Labels
Nmc
Heat Illness Trained Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl .002
Mfr # HH122
Zoro # G9456251
product price: $17.29
/pk 25, $0.69/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl .002
- Width 2"
- Height 2"
- Subject Matter Hard Hat Labels
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # HH122
- Zoro # G9456251
- UPC # 88748111327
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Pressure Sensitive Vinyl .002 |
Subject Matter | Hard Hat Labels |
Language | English |
Color | Black, White |
Mounting Style | Adhesive |
Legend | Heat Illness Trained |
Background Color | White and Yellow on Black |
Legend/Background Color | Black, Yellow |
Item | Heat Illness Trained Hard Hat Label,PK25 |
Description
Heat Illness Trained Hard Hat Label,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Coverall Minus 50 Suit Navy Small (0344RNAVSML)
- BRADY Thermal Transfer Printer Ribbon, 4" W, 360 ft. L, Black (R4301)
- SELLSTROM Faceshield Visor, Acetate, Clear, 8x12in (S35000)
- RADIANS SV51B TwoToned ColorBlocked Vest, HiVis Orange, Size M (SV51B-2ZOM-M)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk10, Material: Adhesive Backed Vinyl (DL73BP10)
- NMC PLACARD, PETROLEUM, 1075, 10.75X10.75, PVC, Pk50 (DL42BUV50)
- NMC Energy Isolation - Mechanical Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL1306)
- NMC Nfpa Label Number 6", Pk5, DCN60 (DCN60)
- NMC Graphic Heated Hot Surface Hazard Iso Label, Pk10 (ISO266AP)
- NMC Dot Placard Sign, 1267 3, Material: Pressure Sensitive Removable Vinyl .0045 (DL139BPR)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, Material: Unrippable Vinyl (DL150BUV)
- Nmc Safety Labels