Shop All Identification Labels
Nmc
Health Hazard Ghs Label, Width: 2"
Mfr # GHS2082ALV2
Zoro # G9456023
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl .002
- Width 2"
- Height 2"
- Standards Osha
- Subject Matter GHS Shipping Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # GHS2082ALV2
- Zoro # G9456023
- UPC # 00888975598704
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Pressure Sensitive Vinyl .002 |
Standards | Osha |
Subject Matter | GHS Shipping Label |
Mounting Style | Adhesive-Backed |
Legend | Blank |
Background Color | Black and Red on White |
Item | Health Hazard Ghs Label |
Description
Health Hazard Ghs Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Aquasep Eyewash Preservative, 8 oz, For Use With Portable Eyewash Stations (G1540BA)
- ANSELL Knit Gloves, 8/M, Green/Black, 8.66" L, PR (11-842)
- BRADY Low-Halide Pipe Tape, Yellow, 100 ft. L, B30C-4000-569-YL (B30C-4000-569-YL)
- COLEMAN Powersports Unisex Go-Cart Black (KT196)
- NMC Danger Do Not Watch The Arc Label, Pk5, D31AP (D31AP)
- NMC Danger Pinch Points Watch Your Hands Label, Pk5 (DGA19AP)
- NMC Flammable 3 Dot Placard Sign, Material: Unrippable Vinyl (DL158UV)
- NMC Motor Oil Only Hazmat Label, Pk5 (M766AP)
- NMC Symbol Halon 1301 Battery Imo Label, IMO115P (IMO115P)
- NMC Inhalation Hazard 2 Dot Placard Sign, Pk25, Width: 4" (DL105AP)
- NEVS Not For I.V. Infusion 7/8" x 2-1/4" Flr Pink w/Black (N-2556)
- Nmc Identification Labels