Shop All Identification Labels
Nmc
Health Hazard Ghs Label, Pk5, Material: Adhesive Backed Vinyl
Mfr # GHS208AP
Zoro # G9456041
product price: $2.95
/pk 5, $0.59/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 2"
- Height 2"
- Standards Osha
- Subject Matter GHS Shipping Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # GHS208AP
- Zoro # G9456041
- UPC # 88748105211
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Adhesive Backed Vinyl |
Standards | Osha |
Subject Matter | GHS Shipping Label |
Mounting Style | Adhesive-Backed |
Legend | Blank |
Background Color | Black and Red on White |
Item | Health Hazard Ghs Label,PK5 |
Description
Health Hazard Ghs Label,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-DEX Label Holder, Snap-In, 1x3 In, PK25 (TR-1300)
- VNM SIGNMAKER Label Tape, Orange, Labels/Roll: Continuous (VNMON-3102)
- ZORO SELECT Nonspike Flares, 17-1/2 in. L, 30 min, PK36 (95-07-51G)
- TILLMAN Br Select Wk Glv-Cd, PR (1500Y)
- NMC Dot Placard Sign, 3077 9, Misc Goods, Material: Unrippable Vinyl (DL148BUV)
- NMC Oxygen 2 Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl (DL7P50)
- NMC Used Batteries Hazmat Label, Material: Pressure Sensitive Paper (HW37AL)
- NMC Graphic Strong Magentic Field Hazard Iso Label, Pk10 (ISO258AP)
- NMC Wear Hand Protection Iso Label, Pk5 (ISO404AP)
- NMC Corrosive 8 Graphic Dot Placard Sign, Material: Rigid Plastic (DL12BR)
- NMC Symbol Foam Installation Imo Label, IMO151P (IMO151P)
- Nmc Identification Labels