Shop All Identification Labels
Nmc
Health Hazard Ghs Label, Material: Pressure Sensitive Vinyl .002
Mfr # GHS2084ALV2
Zoro # G9456078
product price: $42.09
/ea
$42.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl .002
- Width 4"
- Height 4"
- Standards Osha
- Subject Matter GHS Shipping Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # GHS2084ALV2
- Zoro # G9456078
- UPC # 00888975598728
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Vinyl .002 |
Standards | Osha |
Subject Matter | GHS Shipping Label |
Mounting Style | Adhesive-Backed |
Legend | Blank |
Background Color | Black and Red on White |
Item | Health Hazard Ghs Label |
Description
Health Hazard Ghs Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 8-1/2 Women's 6 in Work Boot Alloy Work Boot, Dark Mocha (53359)
- NATIONAL SAFETY APPAREL Flame Resistant Crewneck Shirt, Navy, Modacrylic, M (C52FKSRMD)
- KLEIN TOOLS Ankle Straps for Pole Climbers, 1-1/4-Inch Width (5301-23)
- OCCUNOMIX Jacket, Unisex, 4XL, Yellow (LUX-350-JB-BY4X)
- NMC Danger Non-Potable Water Label, Pk5 (DGA5AP)
- NMC Dot Placard Sign, 1993 Residue 3, Material: Adhesive Backed Vinyl (DL84BP)
- NMC PLACARD, PETROLEUM, 1075, 10.75X10.75, PVC, Pk25 (DL42BUV25)
- NMC Used Batteries Hazmat Label, Material: Pressure Sensitive Vinyl (HW37ALV)
- NMC Four Digit 2734 Placard, Width: 10-3/4" (DL177BUV)
- NMC Four Digit 3286 Placard, Material: Unrippable Vinyl (DL651UV)
- NMC Radioactive Ii Label, Material: Pressure Sensitive Paper (DL26AL)
- Nmc Identification Labels