Shop All Identification Labels
Nmc
Health Hazard Ghs Label, Material: Pressure Sensitive Paper
Mfr # GHS2084AL2
Zoro # G9456050
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Paper
- Width 4"
- Height 4"
- Standards Osha
- Subject Matter GHS Shipping Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # GHS2084AL2
- Zoro # G9456050
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Paper |
Standards | Osha |
Subject Matter | GHS Shipping Label |
Mounting Style | Adhesive-Backed |
Legend | Blank |
Background Color | Black and Red on White |
Item | Health Hazard Ghs Label |
Description
Health Hazard Ghs Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Controlled Access Zone Sign, D661RB (D661RB)
- OCCUNOMIX Hi-Vis Breathable Rain Pants, Yellow, 4XL (SP-BRP-Y4X)
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue/White, L, PR (11-900)
- OCCUNOMIX Rain Pants, Yellow, 2XL, Fits Waist 48 to 50" (LUX-WBIB-Y2X)
- NMC Poison 6 Dot Placard Sign, Material: Rigid Plastic (DL8R)
- NMC Caution Eye Protection Required Label, Pk5 (CGA10AP)
- NMC Dot Placard Sign, 9 Dangerous Goods, Blank, Material: Rigid Plastic (DL67BR)
- NMC PLACARD, 1072, 10 3/4X10 3/4, RIGID PLASTIC (DL70BR)
- NMC Marine Pollutants Graphic Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL174P100)
- NMC Symbol Release Station Halon Imo Label, IMO157R (IMO157R)
- ACCUFORM LBL, ATT OBSERVE PRECAUTIONS, 2X2, 500/RL (MPC326)
- Nmc Safety Labels