Shop All Identification Labels
Nmc
Health Hazard Ghs Label
Mfr # GHS2082AL2
Zoro # G9456017
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Paper
- Width 2"
- Height 2"
- Standards Osha
- Subject Matter GHS Shipping Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # GHS2082AL2
- Zoro # G9456017
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Pressure Sensitive Paper |
Standards | Osha |
Subject Matter | GHS Shipping Label |
Mounting Style | Adhesive-Backed |
Legend | Blank |
Background Color | Black and Red on White |
Item | Health Hazard Ghs Label |
Description
Health Hazard Ghs Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Black with Yellow Border Interlocking Drainage Mat 30 in W x 4 ft L, 7/8 in (520S3048BY)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", PSP610 (PSP610)
- NMC In Case Of Fire Break Glass Sign (M40P)
- LABELMASTER Uniform Hazardous Waste Manifest, PK100 (F25R)
- NMC Compressed Air Ghs Label, Pk5, Width: 4" (GHS404AP)
- NMC Symbol Water Fog Applicator Imo Label, IMO125R (IMO125R)
- NMC Dot Placard Sign, 2212 9 Dangerous Goods, Pk50, Material: Adhesive Backed Vinyl (DL82BP50)
- NMC Symbol Heat Detector Imo Label, IMO141P (IMO141P)
- NMC Toxic Gas 2.1 Dot Placard Sign, Pk100, Material: Pressure Sensitive Removable Vinyl .0045 (DL126PR100)
- NMC Dot Placard Sign, 1993 3, Flammable Liquid, DL40BP (DL40BP)
- NEVS Orange Gun Label 5/8" x 1" (CS-2OR)
- Nmc Safety Labels