Shop All Identification Labels
Nmc
Hazmat Squad Hard Hat Emblem, Pk25
Mfr # HH44
Zoro # G9456008
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 2"
- Height 2"
- Subject Matter Accident Prevention
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # HH44
- Zoro # G9456008
- UPC # 88748105496
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Accident Prevention |
Language | English |
Color | Red |
Mounting Style | Adhesive-Backed |
Legend | Haz Mat Squad |
Background Color | Red on White |
Legend/Background Color | White |
Item | Hazmat Squad Hard Hat Emblem,PK25 |
Description
Hazmat Squad Hard Hat Emblem,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Body Harness, M, Nylon (10194889)
- FASTCAP Skins Hd Gloves Medium (SKINS-HD-MED)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, This Door Blocked Sign, Landscape (OS-NS-P-710-L-18597)
- US CARGO CONTROL Snap Hook Carabiner SS T316 - 4" Length (SHOOK4)
- NMC Unsafe To Drink Label, Pk5 (S55AP)
- NMC Poison Gas 2 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL132PR)
- NMC Electrical Hazard Label, Pk5 (S62AP)
- NMC Four Digit 1993 Placard, Pk25, Material: Unrippable Vinyl (DL400UV25)
- NMC Dot Placard Sign, Misc Goods, Class 9, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL50PR25)
- NMC Symbol Heat Detector Imo Label, IMO141R (IMO141R)
- AVERY 8" x 8" Laser/Inkjet Sign Labels, 15 labels/15-sheets (7278261513)
- Nmc Safety Labels