Shop All Identification Labels
Nmc
Hazmat Shipping Label, Pk25
Mfr # HW42
Zoro # G9455980
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 6"
- Height 6"
- Subject Matter Hazard Communication
- Mounting Style Adhesive-Backed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # HW42
- Zoro # G9455980
- UPC # 88748110866
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6" |
Height | 6" |
Details
Material | Adhesive Backed Vinyl |
Subject Matter | Hazard Communication |
Mounting Style | Adhesive-Backed |
Background Color | White, Black |
Item | Hazmat Shipping Label,PK25 |
Description
Hazmat Shipping Label,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: Small (SV702FO (S))
- RUBBER-CAL "Diamond-Plate" Non-Slip Rubber Tread Stair Mats (6 Pack), Black (10-104-010-6PK)
- ULTRATECH IBC Containment Unit, 365 gal Spill Capacity, Polyethylene (1127)
- BRADY Signal, Nfpa (58656)
- NMC Spontaneously Combustible 4 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL48P)
- NMC Nfpa Label Symbol 6", Pk5, Width: 7" (DCL116)
- NMC Poison 6 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL8PR)
- NMC Flammable Dot Placard Sign, 1301 3, Material: Adhesive Backed Vinyl (DL186P)
- NMC Four Digit 1993 Placard, Material: Adhesive Backed Vinyl (DL400P)
- NMC Toxic Gas 2.1 Dot Placard Sign, Material: Unrippable Vinyl (DL126UV)
- BRADY Machine/Equipment Label, 3-1/2 In. H, PK5, 86163 (86163)
- Nmc Safety Labels