Shop All Identification Labels
Nmc
Hazmat Emergency Responder Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting
Mfr # HH138R
Zoro # G9455807
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Reflective Vinyl Sheeting
- Width 2"
- Height 2"
- Subject Matter Emergency Preparedness
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # HH138R
- Zoro # G9455807
- UPC # 88748111279
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Reflective Vinyl Sheeting |
Subject Matter | Emergency Preparedness |
Language | English |
Color | White |
Mounting Style | Adhesive |
Legend | Hazmat Emergency Responder |
Background Color | Black, Blue, Yellow, Red on White |
Legend/Background Color | Red |
Item | Hazmat Em Responder Hard Hat Label,PK25 |
Description
Hazmat Em Responder Hard Hat Label,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESTRA Mechanics Gloves, S, Black/Tan (75030-701-07)
- STI Smoke and Acoustical Caulk, 20 oz., White (SNS120W)
- SEE ALL INDUSTRIES Mirror, Convex, Outdoor, Security, 26" (PLXO26)
- 3M E-A-R E-A-Rsoft(TM) Disposable Foam Probed Test Ear Plugs, Bell Shape, N/A, Yellow, 50 PK (393-2005-50)
- NMC Health Hazard Ghs Label, Pk5, Material: Adhesive Backed Vinyl (GHS208AP)
- NMC Marine Pollutant Placard, Pk100, Material: Pressure Sensitive Removable Vinyl .0045 (DL77PR100)
- NMC Write On Color Bar Right-To-Know Label, Material: Pressure Sensitive Paper (HM27)
- NMC Fire Safety Trained Hard Hat Label, Pk25 (HH72)
- NMC Certified First Aid Hard Hat Label, Pk25 (HH35)
- NMC Personal Protection Numbers/Symbols Right-To-Know Label, Pk10 (HM41)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86830 (86830)
- Nmc Identification Labels