Shop All Identification Labels
Nmc
Hazmat Emergency Responder Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl .002
Mfr # HH139
Zoro # G9455859
product price: $16.29
/pk 25, $0.65/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl .002
- Width 2"
- Height 2"
- Subject Matter DOT HAZMAT Safety Training
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # HH139
- Zoro # G9455859
- UPC # 88748111365
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Pressure Sensitive Vinyl .002 |
Subject Matter | DOT HAZMAT Safety Training |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | HAZMAT Trained |
Background Color | White, Blue, Yellow, Red on Black |
Legend/Background Color | Black, Red |
Item | Hazmat Em Responder Hard Hat Label,PK25 |
Description
Hazmat Em Responder Hard Hat Label,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND VISIONS Assorted Fleece Winter Assorted Gloves (05-1260)
- RADIANS Radians ST31-2 Short Sleeve Cooling T-Shirt (ST31-2PGS-XL)
- CARHARTT TS0615 M RD Loose Fit HW SwT-Shirt (100615-001)
- ZORO SELECT Blk Tag, 1 x 1-7/8 In, Brs, Oval, PK100 (2CDX8)
- NMC No Pacemakers Iso Label, Pk5 (ISO426AP)
- NMC Biohazard Label (S52RL)
- NMC Caution Keep Closed Label, Pk5 (C81AP)
- NMC PLACARD, AMMONIA, 1005, 10.75X10.75, PVC, Pk100 (DL71BUV100)
- NMC Explosives 1.3L 1 Dot Placard Label (DL93ALV)
- NMC Caution Label, Pk5 (CGA20AP)
- NMC Non-Regulated Waste Self-Laminating Label, Pk5 (HW9SL5)
- Nmc Identification Labels