Shop All Identification Labels
Nmc
Hazmat Emergency Responder Hard Hat Label, Pk25, Language: English
Mfr # HH138
Zoro # G9455877
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl .002
- Width 2"
- Height 2"
- Subject Matter Emergency Preparedness
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # HH138
- Zoro # G9455877
- UPC # 88748111343
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Pressure Sensitive Vinyl .002 |
Subject Matter | Emergency Preparedness |
Language | English |
Color | White |
Mounting Style | Adhesive |
Legend | Hazmat Emergency Responder |
Background Color | Black, Blue, Yellow, Red on White |
Legend/Background Color | Red |
Item | Hazmat Em Responder Hard Hat Label,PK25 |
Description
Hazmat Em Responder Hard Hat Label,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Flame Retardant Rain Suit, Large, Yellow (40-SD FR L)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size 3XL (J140-BLK 3XL REG)
- LEARNLAB Training System Set, Language English (722301511701)
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D726)
- NMC Graphic No Industrial Trucks Iso Label, Pk5 (ISO433AP)
- NMC Danger Gasoline Label, Pk5 (D40AP)
- NMC Do Not Touch Electrical Hazard Iso Label, Pk10 (ISO224AP)
- NMC Danger Pinch Points Label, Pk5, D149AP (D149AP)
- NMC Graphic Do Not Remove Guard Iso Label, Pk5 (ISO429AP)
- NMC Symbol B Class Division Imo Label, IMO178P (IMO178P)
- BROTHER File Folder Labels, f/QL, 3-7/16"x2/3", 300/RL, WE (BRTDK1203)
- Nmc Identification Labels