Shop All Identification Labels
Nmc
Hazcom12 Ghs Poster
Mfr # PST129
Zoro # G9455789
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poster Paper
- Width 24"
- Height 18"
- Subject Matter Hazard Communication
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # PST129
- Zoro # G9455789
- UPC # 88748110535
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 24" |
Height | 18" |
Details
Material | Poster Paper |
Subject Matter | Hazard Communication |
Language | English |
Color | Black, White, Red |
Background Color | Black, Red, White |
Item | Hazcom12 Ghs Poster |
Description
Hazcom12 Ghs Poster
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 6 ft. L x Grease Resistant Natural Rubber, 1/2" Thick (220.12X3X6BK)
- 3M Combination Cartridge/Filter, Snap On/Off, HEPA, HF, OV, Magenta, Olive, 5 PK, NIOSH (TR-6820N)
- WRIGHT TOOL Nut Driver Metric Hollow Shaft - 7mm (9241)
- RADIANS Safety Glasses, Wraparound Clear Polycarbonate Lens, Uncoated (OBL1-99)
- NMC Dot Placard Sign, 1999 3, Asphalt Tars, Material: Adhesive Backed Vinyl (DL144BP)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL149BPR25)
- NMC Poison Gas 2 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL132P10)
- NMC Keep Hands Away Bilingual Label, Pk5 (ESW449AP)
- NMC Symbol Sprinkler Section Valve Imo Label, IMO169P (IMO169P)
- NMC Qualified Crane Signal Person Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH127R)
- NMC Graphic Lifting Hazard Iso Label, Pk5 (ISO440AP)
- Nmc Safety Labels