Shop All Identification Labels
Nmc
Hazardous Waste Hazmat Label, Pk25
Mfr # HW1
Zoro # G9455938
product price: $35.69
/pk 25, $1.43/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 6"
- Height 6"
- Subject Matter Hazard Communication
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # HW1
- Zoro # G9455938
- UPC # 887481055947
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6" |
Height | 6" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Hazard Communication |
Language | English |
Color | Black, Red |
Mounting Style | Adhesive-Backed |
Legend | Hazardous Waste - Federal Law Prohibits Improper Disposal |
Background Color | Red, Black, Yellow |
Legend/Background Color | Yellow |
Item | Hazardous Waste Hazmat Label,PK25 |
Description
Hazardous Waste Hazmat Label,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, R, Al, Sq, PK25 (87628)
- CHICAGO PROTECTIVE APPAREL Jacket, Green, M, Fits Chest 40" (600-GR-M)
- GLOWSHIELD Class 3, Hi-Viz Green, Hoodie, Size: XL (HW173GBK (XL))
- ARIAT Size 9-1/2 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- NMC Dot Placard, 3265 Corrosive 4 Digit, Material: Adhesive Backed Vinyl (DL187P)
- NMC RED TAG AREA LABEL ALL ITEMS, 7 x 10, RIGID PLASTIC (LN101R)
- NMC Dot Placard Sign, 3475 3, Gasoline, Material: Unrippable Vinyl (DL170BUV)
- NMC Dot Placard Sign, 6 Poisonous And Infectious Substances, Blank, Mounting Style: Adhesive-Backed (DL98BUV)
- NMC Marine Pollutant Placard, Pk10, Material: Adhesive Backed Vinyl (DL77P10)
- NMC Placard Sign, Oxidizer, 5.1 Blank, Material: Pressure Sensitive Removable Vinyl .0045 (DL14BPR)
- AVERY Label, Name, Ss, Pln, We, 100PK (AVE5147)
- Nmc Safety Labels