Shop All Identification Labels
Nmc
Hazardous Waste Hazmat Label, Material: Pressure Sensitive Vinyl
Mfr # HW10ALV
Zoro # G9455971
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 6"
- Height 6"
- Subject Matter Hazard Communication
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # HW10ALV
- Zoro # G9455971
- UPC # 88748110259
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6" |
Height | 6" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Hazard Communication |
Language | English |
Color | Black, Red |
Mounting Style | Adhesive-Backed |
Legend | Hazardous Waste - Federal Law Prohibits Improper Disposal |
Background Color | Red, Black, Yellow |
Legend/Background Color | Yellow |
Item | Hazardous Waste Hazmat Label |
Description
Hazardous Waste Hazmat Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Head Harness Assembly, PK5 (6581)
- DUPONT Boot Covers, Clean/Sterile, White, XL, PK100 (IC447SWHXL0100CS)
- SAS SAFETY Derma-Med Powder-Free Nitrile Exam Grade Disposable Gloves - Large, 100PK (66523)
- AZUSA SAFETY Commander 13 Ga. Gray Nylon/Spandex Work Gloves, Black Sandy-foam Nitrile Palm Coating, S (CM3020)
- NMC Danger Hot Surface Do Not Touch Label, Pk5 (D559AP)
- NMC No Exit Label, Pk5 (S7AP)
- NMC Nfpa Label Symbol 2", Pk5, Mounting Style: Adhesive-Backed (DCL122)
- NMC Toxic Gas 2.1 Dot Placard Sign, Material: Rigid Plastic (DL126R)
- NMC Toxic Gas 2 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL133PR)
- NMC Danger No Trespassing Under Penalty Of Law Sign, D591AB (D591AB)
- NEVS CMA Hourly IV Tubing -I.V. Set 96 Hours Only 15/16"x3" Flr Red w/Blk (NTUBE-7793)
- Nmc Safety Labels