Shop All Identification Labels
Nmc
Hazardous Waste Hazmat Label, Material: Pressure Sensitive Paper
Mfr # HW10
Zoro # G9455883
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Paper
- Width 6"
- Height 6"
- Subject Matter Hazard Communication
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # HW10
- Zoro # G9455883
- UPC # 887481099705
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6" |
Height | 6" |
Details
Material | Pressure Sensitive Paper |
Subject Matter | Hazard Communication |
Language | English |
Color | Black, Red |
Mounting Style | Adhesive-Backed |
Legend | Hazardous Waste - Federal Law Prohibits Improper Disposal |
Background Color | Red, Black, Yellow |
Legend/Background Color | Yellow |
Item | Hazardous Waste Hazmat Label |
Description
Hazardous Waste Hazmat Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Outerwear Dura Quilt 56 Coat w/Snaps-Grn-M (56001-31-1-GRN-M)
- JAMCO Flammable Cabinet, 90 Gallon, Manual Close Double Door, 43W x 34D x 65H (BM90YPQQ)
- HANDI TREADS Stair Nosing, Gray, 30" W, 2-3/4" D (NSN122730GY0)
- BIOREM-2000 Fuel Eliminator, 15 Gal. (3WMV2)
- NMC Biohazard Write-On Warning Label (WOL7)
- NMC Symbol Water Fog Applicator Imo Label, IMO125R (IMO125R)
- NMC Crane Overhead W/Graphic Label (S70P)
- NMC Graphic No Industrial Trucks Iso Label, Pk5 (ISO433AP)
- NMC Dangerous When Wet 4 Dot Placard Sign (DL47PR)
- NMC Dot Placard Sign, D1, 1.5 Blasting Agents (DL35R)
- SMEAD Label, Dcc, Endtab, ""5"", Brown Pk (SMD67425)
- Nmc Safety Labels