Shop All Identification Labels
Nmc
Hazardous Waste Handle With Care Hazmat Label, Material: Pressure Sensitive Paper
Mfr # HW20
Zoro # G9455947
product price: $69.15
/ea
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Paper
- Width 6"
- Height 4"
- Subject Matter Hazard Communication
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # HW20
- Zoro # G9455947
- UPC # 88748109966
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6" |
Height | 4" |
Details
Material | Pressure Sensitive Paper |
Subject Matter | Hazard Communication |
Language | English |
Color | Black, Red, White |
Mounting Style | Adhesive-Backed |
Legend | Hazardous Waste - Accumulation Start Date___ - Contents___ - Handle with Care! - Contains Hazardous or Toxic Wastes |
Background Color | Black, Red, White |
Legend/Background Color | White, Red |
Item | Label,Haz Waste Handle With Care Hazmat |
Description
Label,Haz Waste Handle With Care Hazmat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOES FOR CREWS Overshoes, Unisex, M, Plain, PR (50-M)
- RINGERS GLOVES Impact Resistant Gloves, Green, M, PR (260)
- ESS Rplmt Lens, Crosshair, Clear (740-0479)
- CAIMAN TIG Welding Gloves, Goatskin Palm, L, PR (1868-5)
- NMC PLACARD, PETROLEUM, 1075, 10.75X10.75, PVC, Pk10 (DL42BUV10)
- NMC Dot Placard Sign, 1863 3, Fuel Aviation, Material: Unrippable Vinyl (DL141BUV)
- NMC Explosives 1.2 1 Dot Placard Sign, Material: Rigid Plastic (DL131R)
- NMC Explosives 1.1 1 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL130P)
- NMC Corrosive 8 Graphic Dot Placard Label, Pk25 (DL12AP)
- NMC Marine Pollutants Graphic Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL174PR)
- NMC Nfpa Label Number 4", Pk5, DCN41 (DCN41)
- Nmc Identification Labels