Shop All Identification Labels
Nmc
Hazardous Waste Handle With Care Hazmat Label
Mfr # HW20ALV
Zoro # G9455929
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 6"
- Height 4"
- Subject Matter Hazard Communication
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # HW20ALV
- Zoro # G9455929
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6" |
Height | 4" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Hazard Communication |
Language | English |
Color | Black, Red, White |
Mounting Style | Adhesive-Backed |
Legend | Hazardous Waste - Accumulation Start Date___ - Contents___ - Handle with Care! - Contains Hazardous or Toxic Wastes |
Background Color | Black, Red, White |
Legend/Background Color | White, Red |
Item | Label,Haz Waste Handle With Care Hazmat |
Description
Label,Haz Waste Handle With Care Hazmat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Emergency Exit Please Use Other Doors, 24in X 18in Aluminum, 18"W, 24" L, Landscape (OS-NS-A-1824-L-11823)
- APACHE MILLS APACHE MILLS Enviroback AP043-4079E Door Mat, 27 in L, 18 in W, Pepper (AP043-4079E)
- SALISBURY E011 11" Class 0 Black Rubber Linemen'S Electrical Gloves, 9 (E011B-9)
- BW TECHNOLOGIES Alligator Clip (BWC4-AG)
- NMC Pg Iii 6 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL127P)
- NMC Graphic Radioactive Material Hazard Iso Label, Pk10 (ISO261AP)
- NMC PLACARD, 1075, 10 3/4X10 3/4, RIGID PLASTIC (DL42BR)
- NMC Poison Inhalation Hazard 6 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL125P100)
- NMC No Pacemakers Iso Label, Pk5 (ISO426AP)
- NMC Write-On Nfpa Labels, Width: 4" (HMS14ALV)
- LABELMASTER Flammable Liquid Label, 100mmx100mm, 500, HML6 (HML6)
- Nmc Safety Labels