Shop All Identification Labels
Nmc
Hazardous Materials System Labels, Width: 8"
Mfr # HMS8R
Zoro # G9455953
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Width 8"
- Height 8"
- Language English
- Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # HMS8R
- Zoro # G9455953
- UPC # 88748105593
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 8" |
Height | 8" |
Details
Material | Rigid Plastic |
Language | English |
Shape | Square |
Mounting Style | With Corner Holes |
Legend | Hazardous Materials Systems |
Background Color | Black, Blue, Red, Yellow, White |
Item | Hazardous Materials System Labels |
Description
Hazardous Materials System Labels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 1.25In Reflective Number 6, 10PK (B00369)
- KISHIGO T-Shirt, Black Sided, Class 2, Orange, XL (9115-XL)
- MAGID Weld Pro T4115 Flame Resistant Leather Cape Sleeve, XL (T4115-XL)
- CONDOR Not An Exit Sign, English, 10" W, 7" H, Vinyl, White (480H93)
- NMC Graphic Oxidizing Materials Hazard Iso Label, Pk5 (ISO467AP)
- NMC Oxidizer 5.1 Dot Placard Sign, Pk100, Material: Unrippable Vinyl (DL14UV100)
- NMC Explosives 1.2B 1 Dot Placard Sign, Material: Rigid Plastic (DL90R)
- NMC Spontaneously Combustible 4 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL48P)
- NMC Dot Placard Sign, 6 Poisonous And Infectious Substances, Blank, Material: Rigid Plastic (DL98BR)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, DL2BP (DL2BP)
- NMC Certified Forklift Driver Hard Hat Label, Pk25 (HH66)
- Nmc Identification Labels