Shop All Identification Labels
Nmc
Hazardous Materials System Labels, Pk5, Width: 3-1/8"
Mfr # HMS2P
Zoro # G9455770
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 3-1/8"
- Height 3-1/8"
- Language English
- Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # HMS2P
- Zoro # G9455770
- UPC # 887481055909
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3-1/8" |
Height | 3-1/8" |
Details
Material | Pressure Sensitive Vinyl |
Language | English |
Shape | Square |
Mounting Style | Adhesive-Backed |
Legend | Hazardous Materials Systems |
Background Color | Black, Blue, Red, Yellow, White |
Item | Hazardous Materials System Labels,PK5 |
Description
Hazardous Materials System Labels,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Abs Yellow Wall Case (4400Y)
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, 3XL, 1 PR (1070-XXXL (12))
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Blu-5X (SV22-1ZBLM-5X)
- KONG Mechanics Gloves, XL, Lime/Black, Spandex (KRIG-05-XL)
- NMC Toxic Gas 2 Dot Placard Label, Pk25 (DL133AP)
- NMC Gasoline 3 Dot Placard Sign, DL134P (DL134P)
- NMC Nfpa Label Symbol 3", Pk5, DCL103 (DCL103)
- NMC Symbol Eedb Imo Label, IMO221R (IMO221R)
- NMC Electric Voltage Hazard Iso Label, Pk5 (ISO459AP)
- NMC Empty Label, Pk25 (DL168AP)
- BRADY Arc Flash Protection Label, 7 In. H, PK5 (121082)
- Nmc Identification Labels