Shop All Identification Labels
Nmc
Hazardous Materials System Labels, Pk5, HMS10P
Mfr # HMS10P
Zoro # G9455752
product price: $44.99
/pk 5, $9.00/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 10-1/2"
- Height 10-1/2"
- Subject Matter Hazard Communication
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # HMS10P
- Zoro # G9455752
- UPC # 888975607116
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-1/2" |
Height | 10-1/2" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Hazard Communication |
Language | English |
Shape | Square |
Mounting Style | Adhesive-Backed |
Legend | Hazardous Materials Systems |
Background Color | Black, Blue, Red, Yellow, White |
Item | Hazardous Materials System Labels,PK5 |
Description
Hazardous Materials System Labels,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSIT Replacement Sensor, Methane, 0-100 Pct LEL (375-2611-01)
- UNIVERSAL Wall Mount Sign Holder, 8 1/2" x 11", Vertical, Clear, PK2 (UNV76882)
- ANSELL Hyflex Cut Resistant Sleeve w/ Thumbhole, 16" L (11-271)
- BRADY Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 42238 (42238)
- NMC Safety Trained Fork Lift Name Date Trained Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH146R)
- NMC Spontaneously Combustible 4 Dot Placard Sign, Legend/Background Color: White/Red (DL48PR)
- NMC Ear Protection Required Label, Pk5, ESD134AP (ESD134AP)
- NMC Symbol Co2 Battery Imo Label, IMO147R (IMO147R)
- NMC Hazardous Materials System Labels, Material: Rigid Plastic (HMS10R)
- NMC PLACARD, ACETONE, 1090, 10.75X10.75, PVC, FLEXIBLE PVC, .015 (DL83BUV)
- NMC Non-Flammable Gas 2 Dot Placard Sign, Pk100, Material: Pressure Sensitive Vinyl (DL6P100)
- Nmc Identification Labels