Shop All Identification Labels
Nmc
Hazardous Materials System Labels, Material: Rigid Plastic
Mfr # HMS10R
Zoro # G9455761
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Width 10-1/2"
- Height 10-1/2"
- Subject Matter Hazard Communication
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # HMS10R
- Zoro # G9455761
- UPC # 887481055879
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-1/2" |
Height | 10-1/2" |
Details
Material | Rigid Plastic |
Subject Matter | Hazard Communication |
Language | English |
Shape | Square |
Mounting Style | With Corner Holes |
Legend | Hazardous Materials Systems |
Background Color | Black, Blue, Red, Yellow, White |
Item | Hazardous Materials System Labels |
Description
Hazardous Materials System Labels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Versaflo Peel-Off Visor Covers, Lens Covers, Clear, Pack 10 (M-928)
- JESSUP GLO BRITE Safety Grade PL Film Roll, 1"x100 ft., Glw (7760-1-ROLL-N)
- NEWSTRIPE Stencil, 4" HANDICAP, 1/16" (10001966)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, 6, PR (11-600)
- NMC Hot 3257 Misc Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL85BP100)
- NMC Poison Inhalation Hazard 6 Dot Placard Sign, Pk50, Material: Unrippable Vinyl (DL125UV50)
- NMC Hazardous Materials System Labels, Pk5, Width: 5-5/8" (HMS4P)
- NMC Dot Placard Sign, 1993 3, Flammable Liquid, DL40BR (DL40BR)
- NMC Placard Sign, 4 Flammable Solids, Blank, Material: Adhesive Backed Vinyl (DL153BP)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Material: Adhesive Backed Vinyl (DL149BP)
- NMC Nfpa Label Symbol 1", Pk5, Mounting Style: Adhesive-Backed (DCL131)
- Nmc Identification Labels