Shop All Identification Labels
Nmc
Hazardous Materials Shipping Hazmat Label, Material: Pressure Sensitive Vinyl
Mfr # HW30ALV
Zoro # G9455682
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 6"
- Height 6"
- Subject Matter Hazard Communication
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # HW30ALV
- Zoro # G9455682
- UPC # 88748110255
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6" |
Height | 6" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Hazard Communication |
Language | English |
Color | Black, White |
Mounting Style | Adhesive-Backed |
Legend | Universal Waste - Shipper__________ Address____ City,State,Zip____ Contents________ Accumulation Start Date ______ |
Background Color | White, Purple |
Legend/Background Color | White, Purple |
Item | Hazards Materials Shipping Hazmat Label |
Description
Hazards Materials Shipping Hazmat Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Oxygen (18100060-3)
- HONEYWELL Head Cap, Black, PAPR System (PA911)
- MECHANIX WEAR Coated Gloves, 7, PR (S1DC-05-007)
- GATORBACK Goat Skin Fingerless DuraGrip Work Gloves, Size: L (634-L)
- NMC Organic Peroxide Placard, Pk50, Material: Unrippable Vinyl (DL15UV50)
- NMC Poison Inhalation Hazard 6 Dot Placard Sign, Pk50, Material: Unrippable Vinyl (DL125UV50)
- NMC NMC WOL3 Hazard Warning Labels, 1" X 3", Red/Yellow/White/Blue, PSP (WOL3)
- NMC Flammable Gas 2 Dot Placard Sign, Pk10, Material: Unrippable Vinyl (DL46UV10)
- NMC CPR First Aid Certified And Trained Hard Hat Label, Pk25 (HH55)
- NMC Dot Placard Sign, 1263 3, Pk50, Material: Adhesive Backed Vinyl (DL138BP50)
- STRANCO Calibration Label, ENG, Green/White, PK350, TC1-21004 (TC1-21004)
- Nmc Safety Labels