Shop All Identification Labels
Nmc
Hazardous Materials Shipping Hazmat Label, Material: Pressure Sensitive Paper
Mfr # HW31AL
Zoro # G9455691
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Paper
- Width 6"
- Height 6"
- Subject Matter Hazard Communication
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # HW31AL
- Zoro # G9455691
- UPC # 88748110147
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6" |
Height | 6" |
Details
Material | Pressure Sensitive Paper |
Subject Matter | Hazard Communication |
Language | English |
Color | White, Purple |
Mounting Style | Adhesive-Backed |
Legend | Universal Waste - Shipper__________ Address____ City,State,Zip____ Contents________ Accumulation Start Date ______ |
Background Color | Black, White, Purple |
Legend/Background Color | White, Purple |
Item | Hazards Materials Shipping Hazmat Label |
Description
Hazards Materials Shipping Hazmat Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7" W, 10" H, 0.004" Thickness (469W79)
- SW SAFETY Powerform, Nitrile Exam Gloves, 6.2 mil Palm, Nitrile, Powder-Free, L, 50 PK, Teal (N127364)
- BRADY Numbers and Letters Labels, PK 10 (5050P-L)
- BAREBONES LIVING Wiregate Carabiner Small 3pc - Copper, 3.5 Length, Copper, 3 PK (STC-623)
- NMC Non-Flammable Gas 2 Dot Placard Label, Pk25 (DL6AP)
- NMC Qualified Signal Person Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH128R)
- NMC Toxic Gas 2.1 Dot Placard Sign, Material: Rigid Plastic (DL126R)
- NMC Dot Placard Sign, Misc Goods, Class 9, Pk50, Material: Unrippable Vinyl (DL50UV50)
- NMC Dot Placard Sign, Misc Goods, Class 9, Material: Unrippable Vinyl (DL50UV)
- NMC Misc Blank Dot Placard Sign, Pk100, Material: Unrippable Vinyl (DL61BUV100)
- NEVS Medication Added Name, Room, Date, Drug, Time 1-7/16"x2-1/2"Flr Redw/Black (PMA-12)
- Nmc Safety Labels