Shop All Identification Labels
Nmc
Hazardous Materials Shipping Hazmat Label, Color: White, Purple
Mfr # HW31ALV
Zoro # G9455728
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 6"
- Height 6"
- Subject Matter Hazard Communication
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # HW31ALV
- Zoro # G9455728
- UPC # 887481056029
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6" |
Height | 6" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Hazard Communication |
Language | English |
Color | White, Purple |
Mounting Style | Adhesive-Backed |
Legend | Universal Waste - Shipper__________ Address____ City,State,Zip____ Contents________ Accumulation Start Date ______ |
Background Color | Black, White, Purple |
Legend/Background Color | White, Purple |
Item | Hazards Materials Shipping Hazmat Label |
Description
Hazards Materials Shipping Hazmat Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Ext Sgn, Alum, Silv, 13in, 3W (EDGR 2 RMR EL)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 1Leg (VSOHW-011-NG-A)
- LYLE Warning Sign, 10 in H, 14 in W, Aluminum, Vertical Rectangle, English, U6-1125-RA_14X10 (U6-1125-RA_14X10)
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size M (3NA/MBK)
- NMC Symbol Davit Launch Life Raft Imo Label, IMO199P (IMO199P)
- NMC Dot Placard Sign, 1824 8, Material: Pressure Sensitive Removable Vinyl .0045 (DL147BPR)
- NMC Misc Blank Dot Placard Sign, Pk50, Material: Unrippable Vinyl (DL61BUV50)
- NMC Nfpa Label Number 3", Pk5, Material: Pressure Sensitive Vinyl (DCN34)
- NMC Lockout In De-Energized State Iso Label, Pk10 (ISO218AP)
- NMC Danger Contains Asbestos Fibers Hazard Warning Label (PRD92)
- NMC Dot Placard Sign, 1866 3, Material: Rigid Plastic (DL142BR)
- Nmc Identification Labels