Shop All Chemical, Gas & Hazardous Material Signs
Nmc
Hazardous Materials Classification Sign Spanish, SPHMC8R
Mfr # SPHMC8R
Zoro # G9455588
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8 in
- Height 11 in
- Sign Material Rigid Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # SPHMC8R
- Zoro # G9455588
- UPC # 887481088242
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 8 in |
Height | 11 in |
Details
Item | Hazardous Materials Classification Sign |
Sign Material | Rigid Plastic |
Description
Hazardous Materials Classification Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Aerosolv Activated Carbon Filter, PK2 (28198)
- LYLE Aluminum Sds Information Sign, 8 in Height, 8 in Width, Aluminum, L-Shape Projection, English (LCFL-0044-NA_8x8)
- IRONCLAD PERFORMANCE WEAR Large Black TPR Closure Cuff Impact Utility Glove (EXO-MIG-04-L)
- PEAKWORKS Vertical Lifeline, 25 ft., White (V84084025)
- NMC Large Format Danger Asbestos May Cause Cancer Sign, D23RD (D23RD)
- NMC Danger Chlorine Sign, D15RB (D15RB)
- NMC Danger Flammable Gas Sign - Bilingual, ESD662AB (ESD662AB)
- NMC Danger Combustible Sign, D660PB (D660PB)
- NMC Warning Detectable Amounts Of California Proposition 65, CP11RB (CP11RB)
- NMC Emergency Eye Wash Station Keep Area Clear Sign, EGA4AB (EGA4AB)
- SIGNMISSION 10 in H, Plastic, ANSI-710WS Warning Lead Work Bilingual, ANSI-710WS Warning Lead Work Bilingual (ANSI-710WS Warning Lead Work Bilingual)
- Nmc Chemical, Gas & Hazardous Material Signs