Shop All Identification Labels
Nmc
Hazardous Material System Label, Width: 4"
Mfr # HMS44L
Zoro # G9455551
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Paper
- Width 4"
- Height 4"
- Subject Matter Hazard Communication
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # HMS44L
- Zoro # G9455551
- UPC # 88748109957
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Paper |
Subject Matter | Hazard Communication |
Language | English |
Mounting Style | Adhesive-Backed |
Legend | NFPA Classification Label |
Background Color | Blue, Red, Yellow, Black, White |
Item | Hazardous Material System Label |
Description
Hazardous Material System Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Brown, 4 ft. W x 8 ft. L (109S0048BR)
- ANSELL VF, Gen-Purp Glove, 10, Navy, 20KJ42, PR (11-818VP)
- PORTWEST FR Antistatic Henley T-Shirt, Med (FR32)
- BDG NBR Coated 21 ga. HPPE, X-Large, PR (99-1-9540-10)
- NMC Flammable Liquids Label, Pk5 (D38AP)
- NMC Graphic Wear Respiratory & Head Pr Iso Label, Pk5 (ISO412AP)
- NMC Danger Contaminated With Lead Warning Label, Height: 3" (PRD650)
- NMC Radioactive 7 Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl (DL16P25)
- NMC Lockout In De-Energized State Iso Label, Pk10 (ISO218AP)
- NMC Safety Trained Name Date Trained Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH169R)
- NMC Oxidizer 5.1 Dot Placard Sign, Pk25, Material: Unrippable Vinyl (DL177BUV25)
- Nmc Identification Labels