Shop All Identification Labels
Nmc
Hazardous Material System Label, Material: Pressure Sensitive Paper
Mfr # HMS22L
Zoro # G9455527
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Paper
- Width 2"
- Height 2"
- Subject Matter Hazard Communication
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # HMS22L
- Zoro # G9455527
- UPC # 88748109949
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Pressure Sensitive Paper |
Subject Matter | Hazard Communication |
Language | English |
Mounting Style | Adhesive-Backed |
Legend | NFPA Classification Label |
Background Color | Blue, Red, Yellow, Black, White |
Item | Hazardous Material System Label |
Description
Hazardous Material System Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Lace-to-Toe GORE-TEX Waterproof 200G Insulated Work Boot, 13W (G8040)
- BRADY Eye Wash Sign, 12 in Height, 9 in Width, Plastic, Rectangle, English (49041)
- ANSELL Bib Overall, Chemical Resistant, Red, M (66-662)
- MCR SAFETY Economy Kev 18 Thbslot Sleeve Special Mb (9378TES)
- NMC Poison Gas 2 Dot Placard Sign, Pk10, Material: Unrippable Vinyl (DL132UV10)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, Material: Adhesive Backed Vinyl (DL152BP)
- NMC Rescue Team Hard Hat Emblem, Pk25 (HH51R)
- NMC Patriotic Statue Of Liberty Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH155R)
- NMC Trench & Excavation Safety Hard Hat Emblem, Pk25 (HH54)
- NMC Hazmat Air Shipping Label, Pk25 (HW43)
- NEVS Label, Insulin 7/8" x 1-5/8" Flr Pink w/Black (P-14470)
- Nmc Safety Labels