Shop All Identification Labels
Nmc
Harmful Irritant Ghs Label, Pk5, Material: Adhesive Backed Vinyl
Mfr # GHS206AP
Zoro # G9455378
product price: $2.89
/pk 5, $0.58/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 2"
- Height 2"
- Standards Osha
- Subject Matter GHS Shipping Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # GHS206AP
- Zoro # G9455378
- UPC # 88748105209
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Adhesive Backed Vinyl |
Standards | Osha |
Subject Matter | GHS Shipping Label |
Mounting Style | Adhesive-Backed |
Legend | Blank |
Background Color | Black and Red on White |
Item | Harmful Irritant Ghs Label,PK5 |
Description
Harmful Irritant Ghs Label,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA PLUS Elvex Xenon Safety Glasses (SG-14G)
- TINGLEY Safetyflex FR Coverall Rain Suit, Green, 2XL (V41108)
- APACHE MILLS Drainage Mat, Black, 7/8 in Thick, 10 ft W (3917109203x10)
- ANSELL Knit Gloves, Black Knit, 8, PR (11591)
- NMC Symbol Start Air Supply Imo Label, IMO188R (IMO188R)
- NMC Explosives 1.3L 1 Dot Placard Label (DL93ALV)
- NMC Nfpa Chemical Write-On Warning Label, WOL8ALV (WOL8ALV)
- NMC Organic Peroxide Placard, Material: Pressure Sensitive Removable Vinyl .0045 (DL15PR)
- NMC Dot Placard Sign, 3 Flammable Liquids, Blank, Material: Unrippable Vinyl (DL65BUV)
- NMC Oxygen 2 Dot Placard Sign, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL7PR10)
- NMC Organic Peroxide 5.2 Dot Placard Sign, Pk25, Standards: DOT 49 CFR 172, Hazardous Class 5 (DL18P25)
- Nmc Identification Labels