Shop All Identification Labels
Nmc
Hard Hat Emblem, 5S Champion, Pk25
Mfr # HH120
Zoro # G9391407
product price: $17.49
/pk 25, $0.70/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 2"
- Height 2"
- Subject Matter 5S Methodology
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # HH120
- Zoro # G9391407
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | 5S Methodology |
Language | English |
Mounting Style | Adhesive-Backed |
Legend | 5s Champion |
Background Color | Blue/Red/Yellow |
Item | Hard Hat Emblem,5S Champion,PK25 |
Description
Hard Hat Emblem,5S Champion,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Emergency Medical Responder Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH135R)
- SIGNMISSION OSHA Sign, Emergency Exit Please Use Other Doors, 24in X 18in Aluminum, 18"W, 24" L, Landscape (OS-NS-A-1824-L-11823)
- HONEYWELL NORTH NorthFlex, Red Foamed Chemical Resistant PVC Gloves, 10XL, 12 pk. (068-NF11/10XL)
- GFG Sensor, 0.5 Percent LEL, G460 Instruments (1460710)
- NMC Flammable 3 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL158P10)
- NMC Four Digit Placard 1993 (DL400R)
- NMC Safety Protects People Quality Protects Jobs Hard Hat Emblem, Pk25 (HH80)
- NMC Fragile Label, Language: English (LR14AL)
- NMC Graphic Heated Hot Surface Hazard Iso Label, Pk10 (ISO266AP)
- NMC Contains Fibers May Cause Cancer Avoid Creating Dust Sign, Spnsh, Width: 10" (SPD24P)
- NEVS Turkey & Cheese Label 1/2" x 1-1/2" (DIET-575)
- Nmc Safety Labels