Shop All Facility Signs
Nmc
Handicapped 2-View Sign, TV4
Mfr # TV4
Zoro # G9388099
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sign Material Rigid Plastic
- Operating Temp. Range Up to 183°F
- Mounting Yes
- Indoor/Outdoor Usage Indoor/Outdoor
- Size 10 in x 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # TV4
- Zoro # G9388099
- UPC # 88748109490
- Country of Origin United States
- Category Facility Signs
Dimensions
Size | 10 in x 8 in |
Details
Item | Handicapped Sign,2-View |
Sign Material | Rigid Plastic |
Operating Temp. Range | Up to 183°F |
Mounting | Yes |
Indoor/Outdoor Usage | Indoor/Outdoor |
Description
Handicapped Sign,2-View
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE 36" L x Vinyl, 0.38" Thick (GJO53231)
- BRADY Evacuation Map Holder, 15 x 17-1/2 In. (102852)
- SPILL TECH ENVIRONMENTAL SpillTech MR1020 Lite-Zorb Cellulose, 25 Lb Pack (MR1020)
- HONEYWELL UVEX Safety Glasses, SCT-Low IR Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3304HS)
- NMC Emergency Shut-Off Sign - Bilingual, M747AB (M747AB)
- NMC Danger Men Working Below Sign - Bilingual, ESD675PB (ESD675PB)
- NMC America And Safety First Hard Hat Emblem, Pk25, HH90 (HH90)
- NMC Lock-Out Center Sign, SA148R (SA148R)
- NMC No Clearance, D456RB (D456RB)
- NMC Full Cylinders Ready For Use Sign, M744RB (M744RB)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Emergency Eyewash Station Sign With Symbol, Portrait (OS-NS-D-1014-V-11833)
- Nmc Signs