Shop All Safety Banners and Posters
Nmc
Guidelines For Wearing A Mask Poster
Mfr # PST145
Zoro # G7929102
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polytag
- Height 18 in
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # PST145
- Zoro # G7929102
- UPC # 88748115640
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 18 in |
Width | 24 in |
Details
Material | Polytag |
Description
Guidelines For Wearing A Mask Poster, 24 X 18 Polytag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Heavy Duty Freezer Jacket, X-Large, Blue (FJ-80 XL)
- MECHANIX WEAR Mechanics Gloves, 2XL, Brown, Form-Fitting Trek Dry(R) (LFF-75-012)
- STEINER Welding Jacket, Black, Carbonized Fiber, M (1360-M)
- ROPPE Rubber Diamond Stair Tread Square Nose 12.31in x 48in Black (48301P100)
- NMC Social Distancing Poster (PST149)
- NMC Haz Mat Poster American Labor Co (PST008)
- NMC Fire Extinguisher Safety Poster Spanish (SPPST003)
- NMC Banner, 5S Lean Workplace (BT556)
- NMC The 8 Wastes Banner (BT557)
- NMC Safety Comes First Banner (BT545)
- ACCUFORM Safety Record Signs, 29 x 20In, AL (SBSCK117)
- Nmc Signs