Shop All Anti-slip tapes, Treads & Stair Nosings
Nmc
Grit Cleats Ref Yel Stripe, 6"x24
Mfr # AGT39REF
Zoro # G5800205
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24"
- Width 6"
- Color Yellow
- Material Vinyl
- Grit Size Proprietary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # AGT39REF
- Zoro # G5800205
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Length | 24" |
Width | 6" |
Grit Size | Proprietary |
Details
Item | Striped Grit Cleat Reflective Stripe |
Color | Yellow |
Material | Vinyl |
Pattern | Solid |
Description
Grit Cleats Ref Yel Stripe,6 In.x24 In., Grit Size Proprietary
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Glasses, USS Single Matrix, Clear PC 8x15.5x.040, 12PK (487400)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A6, 18 in Length, Green, Knit Cuff (9318K7)
- BAFFIN Knee Boots, Size 11, 14" H, Forest, Plain, PR (8592-0000-173)
- STEINER Stick Welding Gloves, Cowhide Palm, L, PR (21923-L)
- NMC Anti-Skid Ylw/Blk 2"x60Ft Tape (AGT260BY)
- NMC Hvy Duty Grit 12"x60Ft (AGHD1260)
- NMC Anti-Skid Tape 2"x60Ft (AGT260)
- NMC Anti Skid 1"x60Ft (AGT160)
- NMC Resilient Tape 2"x60Ft Black (AST260B)
- NMC Anti Skid 3/4"x60Ft (AGT7560)
- TOP TAPE AND LABEL INCOM® Safety Tape Reflective Striped Red/White, 2"W x 30'L, 1 Roll (RST107)
- Nmc Anti-slip tapes, Treads & Stair Nosings