Shop All Facility Signs
Nmc
Graphic Wash Hands
Mfr # ISO617AP
Zoro # G7928865
product price: $17.99
/pk 5, $3.60/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Material Pressure Sensitive Vinyl
- Color White, Blue
- Subject Matter ISO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # ISO617AP
- Zoro # G7928865
- UPC # 88748115733
- Country of Origin United States
- Category Facility Signs
Details
Sign Material | Pressure Sensitive Vinyl |
Color | White, Blue |
Subject Matter | ISO |
Description
Label, Graphic For Wash Hands, 6In Dia, Ps Vinyl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAMASCUS GEAR Law Enforcement Glove, L, Black, PR (MX 30 LRG)
- TINGLEY Black PVC SafetyToe Boot, Men's, 13, PR (31261)
- DEWALT DEWALT DPG870 RapidFit HV Work Glove, Size: L (DPG870L)
- METACAULK Fire Resistant Panel, 36" L, 1" W (66320)
- NMC Symbol Lower Rescue Boat To Water Imo Label, IMO193R (IMO193R)
- NMC Caution Load Capacity _Lbs. Sign, C546PB (C546PB)
- NMC All Packages Must Be Examined By Guard Sign, M101RB (M101RB)
- NMC Men/Women Graphic Architectural Sign, AS57 (AS57)
- NMC In Use Engraved Office Occupancy Sign, EN301R (EN301R)
- NMC Wash Your Hands Before Entering, WH2P (WH2P)
- ACCUFORM L-Shape Projection Sign, 8"X8", Plastic, Width: 8", PSP734 (PSP734)
- Nmc Signs