Shop All Identification Labels
Nmc
Graphic Unplug Electrical Supply Iso Label, Pk10
Mfr # ISO214AP
Zoro # G9454739
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 2"
- Height 2"
- Subject Matter ISO Label
- Mounting Style Adhesive-Backed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # ISO214AP
- Zoro # G9454739
- UPC # 887481058825
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | ISO Label |
Mounting Style | Adhesive-Backed |
Background Color | White, Blue |
Item | Label,Gph Unplug Electrical Sup Iso,PK10 |
Description
Label,Gph Unplug Electrical Sup Iso,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS V442 Ball Valve Lockout 0.5-2.5" Red (452)
- DYNAREX Dynarex Fluid Resistant Isolation Gowns, Universal, Large, Yellow, 50 Pcs (2141)
- HILLMAN 8 x 12 in Red Black Plastic Yes Were Open Sorry Were Closed sign 6 Piece (839916)
- NMC Authorized Forklift Operator Hard Hat Label, Pk25 (HH63R)
- NMC Confined Space Trained Hard Hat Label, Pk25, Background Color: Black and Red on White (HH143R)
- NMC Symbol Emergency Bilge Pump Imo Label, IMO124P (IMO124P)
- NMC Job Supervisor Hard Hat Label, Pk25 (HH162)
- NMC Corrosive Battery Fluid Acid (UN2796AL)
- NMC Helium Cylinder Shoulder Label, Pk25 (CY104AP)
- NMC Toxic 6 Dot Placard Label, Pk25 (DL87AP)
- BRADY NFPA Label, 5"H X 3"W, PK500 (99175)
- Nmc Identification Labels