Shop All Identification Labels
Nmc
Graphic Toxic Hazard Iso Label, Pk10
Mfr # ISO253AP
Zoro # G9454669
product price: $6.49
/pk 10, $0.65/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 2"
- Height 2"
- Subject Matter ISO Label
- Mounting Style Adhesive-Backed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # ISO253AP
- Zoro # G9454669
- UPC # 887481059204
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | ISO Label |
Mounting Style | Adhesive-Backed |
Background Color | Black, Yellow |
Item | Label,Gph Toxic Hz Iso,PK10 |
Description
Label,Gph Toxic Hz Iso,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAS IN MOTION Ice Cleats Unisex Blk (IC-12-2891)
- PYRAMEX Safety Glasses, Blue Anti-Scratch (S3260S)
- JUSTRITE 2 1/2 gal Red Steel Type II Safety Can Flammables (7225120)
- STRANCO Die-Cut Refl. Letter Label, L, 4In H, PK5 (DWR-4-L-5)
- NMC Drive Safety Dot Placard Sign, Material: Rigid Plastic (DL31R)
- NMC Danger Fall Protection Required Label, Pk5 (D674AP)
- NMC Crush Hazard Iso Label, Pk10 (ISO244AP)
- NMC Dot Placard Sign, Misc Goods, Class 9, Pk10, Material: Adhesive Backed Vinyl (DL50P10)
- NMC Hazardous Materials Shipping Hazmat Label, Subject Matter: Hazard Communication (HW30AL)
- NMC Misc Blank Dot Placard Sign, Material: Pressure Sensitive Vinyl (DL61BPR)
- NMC Toxic Ghs Label, Standards: Osha (GHS2052AL2)
- Nmc Identification Labels