Shop All Identification Labels
Nmc
Graphic Static Sensitive Hazard Iso Label, Pk10
Mfr # ISO256AP
Zoro # G9454678
product price: $6.39
/pk 10, $0.64/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 2"
- Height 2"
- Subject Matter ISO Label
- Mounting Style Adhesive-Backed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # ISO256AP
- Zoro # G9454678
- UPC # 887481059235
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | ISO Label |
Mounting Style | Adhesive-Backed |
Background Color | Black, Yellow |
Item | Label,Gph Static Sensitive Hz Iso,PK10 |
Description
Label,Gph Static Sensitive Hz Iso,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Stop Look Out For Forklifts Sign, 24" W, 24" H, English, Aluminum (476N38)
- ACCUFORM Used Oil Sign, 7 in Height, 10 in Width, Vinyl, Rectangle, English (MCHL517VS)
- HEXARMOR Coated Gloves, Green/White, Size L, PR (3050-L (9))
- MACURCO Replacement Sensor, Detects NO2 (CX-ND Sensor)
- NMC Organic Peroxide Placard, Material: Pressure Sensitive Removable Vinyl .0045 (DL15PR)
- NMC Oxidizer Ghs Label, Standards: Osha (GHS2012ALV2)
- NMC Chemical Id Label Spanish, Material: Pressure Sensitive Vinyl (SPCI10P)
- NMC Danger Watch Your Hands And Fingers Label, Pk5 (D621AP)
- NMC Symbol Co2 Battery Imo Label, IMO147P (IMO147P)
- NMC Graphic Do Not Extinguish With Water Iso Label, Pk10 (ISO221AP)
- NMC Flammable Solid 4 Dot Placard Sign, Color: Black (DL11PR)
- Nmc Identification Labels