Shop All Identification Labels
Nmc
Graphic Slippery Surface Hazard Iso Label, Pk5
Mfr # ISO438AP
Zoro # G9454748
product price: $14.29
/pk 5, $2.86/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 4"
- Height 4"
- Subject Matter ISO Label
- Mounting Style Adhesive-Backed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # ISO438AP
- Zoro # G9454748
- UPC # 88748105973
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | ISO Label |
Mounting Style | Adhesive-Backed |
Background Color | Black, Yellow |
Item | Label,Gph Slippery Surface Hz Iso,PK5 |
Description
Label,Gph Slippery Surface Hz Iso,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Lab Jacket, XL, Red, Polyester (66-660)
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Yellow, XL (O22007)
- PARTNERS BRAND Inventory Tags, 1 Part Stub Style #8, (1000-1999), 6 1/4" x 3 1/8", Manila, 1000/Case (G18021)
- CAROLINA SHOE Size 6 Women's 6 in Work Boot Composite Work Boot, Brown (CA1626)
- NMC Flammable 3 Dot Placard Sign, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL158PR25)
- NMC Nfpa Target Organ Label (NFP21P)
- NMC Symbol Line Throwing Appliance Imo Label, IMO218R (IMO218R)
- NMC Explosives 1.3C 1 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL92P)
- NMC Residue 3 Flammable Liquids Blank Dot Placard Sign, Material: Unrippable Vinyl (DL81BUV)
- NMC Dot Placard Sign, 1270 3, Subject Matter: Hazard Communication (DL140BP)
- NMC Symbol Monitor Gun Powder Imo Label, IMO159P (IMO159P)
- Nmc Identification Labels