Shop All Identification Labels
Nmc
Graphic Radioactive Material Hazard Iso Label, Pk5
Mfr # ISO461AP
Zoro # G9454562
product price: $15.89
/pk 5, $3.18/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 4"
- Height 4"
- Subject Matter ISO Label
- Mounting Style Adhesive-Backed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # ISO461AP
- Zoro # G9454562
- UPC # 88748105996
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | ISO Label |
Mounting Style | Adhesive-Backed |
Background Color | Black, Yellow |
Item | Label,Gph Radioactive Mat Hz Iso,PK5 |
Description
Label,Gph Radioactive Mat Hz Iso,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT T-Shirt, Heather Gray, M (K87-HGY MED REG)
- DUPONT Coveralls, XL, 25 PK, White, Tyvek(R) 800, Adhesive (TJ198TWHXL0025PI)
- HILLMAN 2 in. Gold Vinyl Self-Adhesive Number Set 0-9 32 pc, 6PK (842270)
- FRED SILVER Convex Security Mirror (PC-P-30-T)
- NMC Misc Blank Dot Placard Sign, Material: Unrippable Vinyl (DL61BUV)
- NMC Danger Moving Parts Label, Pk5 (D675AP)
- NMC Four Digit 1993 Placard, Material: Adhesive Backed Vinyl (DL400P)
- NMC Write On Color Bar Right-To-Know Label, Pk10, Material: Pressure Sensitive Vinyl (HM42)
- NMC Think Safety 1St Hard Hat Emblem, Pk25 (HH89)
- NMC Hazmat Air Shipping Label, Pk25 (HW43)
- NMC Dot Placard Sign, 1863 3, Fuel Aviation, DL141BPR (DL141BPR)
- Nmc Safety Labels