Shop All Identification Labels
Nmc
Graphic Radioactive Material Hazard Iso Label, Pk10
Mfr # ISO261AP
Zoro # G9454501
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 2"
- Height 2"
- Subject Matter ISO Label
- Mounting Style Adhesive-Backed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # ISO261AP
- Zoro # G9454501
- UPC # 88748105928
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | ISO Label |
Mounting Style | Adhesive-Backed |
Background Color | Black, Yellow |
Item | Label,Gph Radioactive Mat Hz Iso,PK10 |
Description
Label,Gph Radioactive Mat Hz Iso,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAMOUNT APPAREL Acrylic Knit Cap (IK657S DCT)
- ABUS Lockout Padlock, KD, Blue, 1-1/2"H (72 /40 KD Blue)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-1/4"H, PK3 (3KAS3BLU)
- DUPONT Bouffant Cap , Universal , 250 PK, White , Polyolefin , (IC729SWH0002500B)
- NMC Electric Voltage Hazard Iso Label, Pk5 (ISO459AP)
- NMC Explosive 1.2C Label, Pk25 (DL43AP)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, Material: Rigid Plastic (DL6BR)
- NMC Color Bar Nfpa Write-On Warning Label, Width: 1" (WML4)
- NMC Certified Forklift Driver Hard Hat Label, Pk25 (HH66)
- NMC Poison Gas 2 Dot Placard Sign, Material: Unrippable Vinyl (DL132UV)
- NMC In Case Of Fire Break Glass Sign (M40P)
- Nmc Identification Labels