Shop All Identification Labels
Nmc
Graphic No Portable Transmitters Iso Label, Pk10
Mfr # ISO227AP
Zoro # G9454571
product price: $6.39
/pk 10, $0.64/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 2"
- Height 2"
- Subject Matter ISO Label
- Mounting Style Adhesive-Backed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # ISO227AP
- Zoro # G9454571
- UPC # 887481058955
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | ISO Label |
Mounting Style | Adhesive-Backed |
Background Color | Black, Red, White |
Item | Label,Graphic No Portable Trns Iso,PK10 |
Description
Label,Graphic No Portable Trns Iso,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Industrial Floor Tape, Roll, Green, Vinyl (4RG)
- RED KAP Mens Dungaree Jean (PD80PW 36 34)
- FLOODSAX Sandless Sandbag, 5 gal. Absorbent, Cotton Hydrophilic, Nylon Edge Stitch, 20 in L, 19 in W, White (FS5R)
- ACCUFORM Spanish-Bilingual Danger Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English, Spanish (SBMPPE076MVA)
- NMC Write On Color Bar Right-To-Know Label, HM29 (HM29)
- NMC Nfpa Label Symbol 3", Pk5, Color: Pink (DCL153)
- NMC Ghs43, Pk5 (GHS403AP)
- NMC Combustible 3 Dot Placard Label (DL9ALV)
- NMC Dot Placard Sign, 1987 3, Alcohols, Material: Adhesive Backed Vinyl (DL143BP)
- NMC Corrugated Only Label, Pk5 (ENV25AP)
- NMC Graphic Electric Ground Hazard Iso Label, Pk5 (ISO455AP)
- Nmc Identification Labels