Shop All Identification Labels
Nmc
Graphic No Pedestrians Iso Label, Pk10
Mfr # ISO232AP
Zoro # G9454440
product price: $5.45
/pk 10, $0.55/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 2"
- Height 2"
- Subject Matter ISO Label
- Mounting Style Adhesive-Backed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # ISO232AP
- Zoro # G9454440
- UPC # 887481059006
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | ISO Label |
Mounting Style | Adhesive-Backed |
Background Color | Black, Red, White |
Item | Graphic No Pedestrians Iso Label,PK10 |
Description
Graphic No Pedestrians Iso Label,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Honeywell North N95 Pre-Filters, Pkg. of 10 (7506N95)
- NMC Placard Kits, Language: English (NFPK4)
- DEWALT Gloves Foam Padded Performance Glove - XL PR (DPG211XL)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Sz L, Blk/Ylw, PR (IEX-MIGL-04-L)
- NMC PLACARD, PETROLEUM, 1075, 10.75X10.75, Press. Sens. Vinyl .0045, Pk100 (DL42BP100)
- NMC Safety Committee Hard Hat Emblem, Pk25 (HH11)
- NMC Combustible 3 Dot Placard Sign, Material: Rigid Plastic (DL9R)
- NMC Placard Sign, 1203 3 Dot, Material: Rigid Plastic (DL41BR)
- NMC Interpreter Hard Hat Label, Pk25 (HH164)
- NMC Marine Pollutants Graphic Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL174PR)
- FUEL STICKERS Hydraulic Fluid Sticker, Hydraulic Oil Label: Drum, Tanks, Container, Hvy-Dty, 6''x2'', 20PK (Z-262HF-20PK)
- Nmc Identification Labels