Shop All Identification Labels
Nmc
Graphic Explosives Hazard Iso Label, Pk5
Mfr # ISO464AP
Zoro # G9454352
$14.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 4"
- Height 4"
- Subject Matter ISO Label
- Mounting Style Adhesive-Backed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # ISO464AP
- Zoro # G9454352
- UPC # 88748105999
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | ISO Label |
Mounting Style | Adhesive-Backed |
Background Color | Black, Yellow |
Item | Label,Gph Explosives Hazard Iso,PK5 |
Description
Label,Gph Explosives Hazard Iso,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 12-1/2" Chemical Resistant Gloves, Natural Rubber Latex/Polychloroprene, L, 1 PR (32GM12)
- DUPONT Coveralls, 4 PK, Green, Tychem(R) 2000 SFR, Zipper (QS127TGR4X000400)
- WELLS LAMONT Universal Palm Work Gloves Red L 1 pair (4050)
- MSA SAFETY MSA Advantage™ 3200 Respirator, L (10031341)
- NMC Symbol Flame Detector Imo Label, IMO109R (IMO109R)
- NMC Energy Isolation - Electrical Isolation Point, Pk10, Width: 3" (ISL1301)
- NMC Organic Peroxide Placard, Pk25, Material: Adhesive Backed Vinyl (DL15P25)
- NMC Danger Hot Label, Pk5, DGA45AP (DGA45AP)
- NMC Qualified Signal Person Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH128R)
- NMC Graphic Radioactive Material Hazard Iso Label, Pk10 (ISO261AP)
- NMC Dot Placard Sign, 1255 3, Material: Unrippable Vinyl (DL137BUV)
- Nmc Safety Labels