Shop All Identification Labels
Nmc
Graphic Electric Ground Hazard Iso Label, Pk5
Mfr # ISO455AP
Zoro # G9454370
product price: $13.59
/pk 5, $2.72/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 4"
- Height 4"
- Subject Matter ISO Label
- Mounting Style Adhesive-Backed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # ISO455AP
- Zoro # G9454370
- UPC # 88748105990
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | ISO Label |
Mounting Style | Adhesive-Backed |
Background Color | Black, Yellow |
Item | Label,Gph Electric Ground Hazard Iso,PK5 |
Description
Label,Gph Electric Ground Hazard Iso,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", PSP609 (PSP609)
- PRIME-LINE Floor Stop, 1-3/16 in. Tall, Cast Brass Construction, Brushed Chrome Single Pack (J 4544)
- SALISBURY Flame Resistant Coat (ACC40PRG2X)
- C-LINE PRODUCTS Magnetc Shelf/Bin Label Holder, 1/2", PK10 (87207)
- NMC Four Digit 1993 Placard, Material: Adhesive Backed Vinyl (DL400P)
- NMC Symbol Radar Transponder Imo Label, IMO217R (IMO217R)
- NMC Misc Blank Dot Placard Sign, Pk10, Material: Pressure Sensitive Vinyl (DL61BP10)
- NMC Danger Stay Clear Label, Pk5 (D105AP)
- NMC Symbol Gas Detector Imo Label, IMO142P (IMO142P)
- NMC Dot Placard Sign, 4 Flammable Solids, Blank, Background Color: Red and Black on White (DL62BPR)
- NMC Explosives 1.2 1 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL131P)
- Nmc Safety Labels