Shop All Identification Labels
Nmc
Graphic Do Not Expose To Water Iso Label, Pk5
Mfr # ISO422AP
Zoro # G9454109
product price: $13.39
/pk 5, $2.68/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 4"
- Height 4"
- Subject Matter ISO Label
- Mounting Style Adhesive-Backed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # ISO422AP
- Zoro # G9454109
- UPC # 88748105958
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | ISO Label |
Mounting Style | Adhesive-Backed |
Background Color | Black, Red, White |
Item | Gph Do Not Expose To Water Iso Label,PK5 |
Description
Gph Do Not Expose To Water Iso Label,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (10102193)
- ZORO SELECT Traffic Cone, 10 lb., Orange Cone Color (RS90045CT3M6)
- BRADY Label Roll, Translucent/White, Labels/Roll: 500 (B33-26-427)
- GUARDIAN EQUIPMENT Freeze-restnt Safety Station (GFR1902SSH)
- NMC Symbol Monitor Gun Foam Imo Label, IMO111R (IMO111R)
- NMC Empty Label, Pk25 (DL168AP)
- NMC Symbol Space Protected By Co2 Imo Label, IMO144R (IMO144R)
- NMC Dot Placard Sign, 6 Poisonous And Infectious Substances, Blank, Material: Rigid Plastic (DL98BR)
- NMC Four Digit Placard 1903, Material: Rigid Plastic (DL177BR)
- NMC Toxic Gas 2.1 Dot Placard Sign, Pk10, Material: Unrippable Vinyl (DL126UV10)
- NMC Nfpa Label Number 3", Pk5 (DCN31)
- Nmc Identification Labels