Shop All Identification Labels
Nmc
Graphic Corrosive Acid Hazard Iso Label, Pk10
Mfr # ISO251AP
Zoro # G9454063
product price: $5.89
/pk 10, $0.59/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 2"
- Height 2"
- Subject Matter ISO Label
- Mounting Style Adhesive-Backed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # ISO251AP
- Zoro # G9454063
- UPC # 887481059181
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | ISO Label |
Mounting Style | Adhesive-Backed |
Background Color | Black, Yellow |
Item | Label,Graphic Corrosive Acid Hz Iso,PK10 |
Description
Label,Graphic Corrosive Acid Hz Iso,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA SHOWA Atlas KV660 Kevlar Knit Gloves with Full PVC Coating Cut Level 3, 12PK (KV660-09)
- KONTROL KUBE Filter, DOP Stage 2, PK4 (6564-U-C4)
- MOLDEX Moldex 6634 Meteors Earplug PlugStation Dispenser, Small, NRR 28dB, 250 PairsDispenser (6634)
- ZORO SELECT Number Set, 1/4 In. H, Steel (2CDZ9)
- NMC Nfpa Label Symbol 2", Pk5, Color: Pink (DCL152)
- NMC Fire Extinguisher Instructions Sign, Pk100, Material: Adhesive Backed Vinyl (PCIBC)
- NMC Symbol Release Station Powder Imo Label, IMO160P (IMO160P)
- NMC Materials For Recycle Self-Laminating Label, Pk5 (HW34SL5)
- NMC Four Digit 1993 Placard, Pk10 (DL400UV10)
- NMC Four Digit Placard 1903 (DL178BR)
- NMC Dot Placard Sign, 1263 3, Material: Rigid Plastic (DL138BR)
- Nmc Safety Labels